Beli sealing tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Waterproof Sealing Tape (Lakban Kedap Air)atribut:
- Color: Black
- Tape Length (m): 2
- Base Material: Special foam rubber (EPDM)
- Adhesive Power (N/10mm): 4.6
- Adhesive: Acrylic
- TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa)atribut:
- Color: Black
- Adhesive Materials: Acrylics
- Purpose of Use: For waterproof/airtight/soundproof/insulation.
- NITTO Eput Sealer No. 686 (Lakban Penutup Celah / Lakban Busa)atribut:
- Material: Base material:Special foam rubber (EPDM), Adhesive:Synthetic resin
- Color: Black
- Length (m): 2
- Adhesive Strength: 4.1N/10mm
- Non Brand Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara)Deskripsi:These continuous rolls of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. Foam tape provides cushioning, insulates from weather, dampens sound, and absorbs vibration.atribut:
- UNSPSC: 31201527
- Environment: Indoor Only
- Liner Included: Yes
- Liner Material: Paper
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Backing Construction: Foam
- Tape Backing Material: Rubber Foam
- Tape Color: Black
- Tape Sub-Type: Sealing Foam Tape
- Tape Type: Sealing Foam Tape & Tape Shapes
- FROST KING Sealing Foam Tape & Tape Shape (Lakban Busa / Selotip Kedap Air)Deskripsi:These continuous rolls of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. Foam tape provides cushioning, insulates from weather, dampens sound, and absorbs vibration.atribut:
- UNSPSC: 31201527
- Adhesion to Steel: Not Rated
- Common Industry: Automotive
- Environment: Indoor and Outdoor
- Imperial Tape Length (yd): 3-1/4
- Imperial Tape Width (inch): 1
- Liner Included: No Liner
- Manufacturer Part Number: R511H
- Maximum Tape Performance Temperature (°F): 90
- Metric Tape Length (m): 3
- Metric Tape Width (mm): 25.4
- Minimum Tape Performance Temperature (°F): 40
- Package Quantity: 1
- Product Form: Continuous Roll
- Series: R
- Surface Compatibility: Acrylic; Concrete; Glass; Metal; Nylon; Polycarbonate; Powder Coated Paints; Wood
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Resin
- Tape Backing Construction: Foam
- Tape Backing Material: Rubber Foam
- Tape Brand: FROST KING
- Tape Color: Black
- Tape Elongation: Not Rated
- Tape Resistance Properties: Water-Resistant
- Tape Sub-Type: Sealing Foam Tape
- Tape Tensile Strength: Not Rated
- Tape Thickness (inch): 5/16
- Tape Type: Sealing Foam Tape & Tape Shapes
- TRUSCO Waterproof Sealing Sheet (Lakban Kedap Air)Deskripsi:-High performance sealing material with adhesive tape on EPDM foam excellent in durability and weather resistance.-For waterproof/airtight/soundproof/insulation.atribut:
- Color: Black
- Viscosity (N/mm): 4.6/10
- Base Material: Special Foam Rubber (EPDm)
- Adhesive Materials: Acrylics
- Purpose of Use: For waterproof/airtight/soundproof/insulation.
- W x L (mm x m): 500x1
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- TRUSCO Japanese Paper Bag Sealing Tape (Selotip)atribut:
- Compatible Model: TBS-9, TBSS-9
- Size (mmxm): 9x50
- Finishing Material: Base Material: Japanese Paper, Adhesive: Rubber
- FESTO Linear Driveatribut:
- Ambient Temperature (°C): -10 to 60
- Cushioning: Pneumatic cushioning, adjustable at both ends
- Cushioning Length (mm): 18
- Mode of Operation: Double-acting
- Operating Medium: Compressed air to ISO 8573-1:2010 [7:-:-]
- Operating Pressure (bar): 2 to 8
- Stroke (mm): 1 to 8500
- Burkle Tape Sealing PTFE (Isolasi Teflon)Deskripsi:Threads can be ideally sealed with the sealing tape for threads made of PTFE. Low abrasion, excellent chemical resistance, temperature resistant from -80 °C to +260 °C.atribut:
- Material: PTFE
- Width (mm): 12
- Length (m): 12
- Temperature Resistant (°C): -80 ~ +260
- TRUSCO EPDM Rubber Waterproof Sealing Tape (Lakban Kedap Udara / Lakban Kedap Udara)Deskripsi:-Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.-For filling gap under shutter.-For dustproof/waterproof/airtight/soundproof/insulation.atribut:
- Color: Black
- Thickness (mm): 20
- Viscosity (mm): 8.3N/10
- Base Material: Special Foam Rubber (EPDm)
- Adhesive Materials: Acrylics
- Purpose of Use: For filling gap under shutter. For dustproof/waterproof/airtight/soundproof/insulation.
- W x L (mm x m): 50x3.5
- 3M Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara)Deskripsi:These continuous rolls of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. Foam tape provides cushioning, insulates from weather, dampens sound, and absorbs vibration.atribut:
- UNSPSC: 31201527
- Adhesion to Steel: Not Rated
- Common Industry: Assembly & Manufacturing; Construction; Electronics; General Maintenance & Repair; Safety; Warehouse
- Environment: Indoor and Outdoor
- Foam Cell Type: Closed
- Imperial Tape Length (yd): 5
- Liner Included: Yes
- Liner Material: Paper
- Metric Tape Length (m): 4.6
- Minimum Tape Performance Temperature (°F): 0 (zero)
- Package Quantity: 1
- Product Form: Continuous Roll
- Series: 4500
- Standards: ASTM C518; ASTM D1056; ASTM D149; ASTM D1667; ASTM D2240; ASTM D257; ASTM D3574; ASTM G21-70; FAR 25.853 B-3; FMVSS 302; UL 94HBF #E76581
- Surface Compatibility: ABS; Acrylic; Glass; Metal; Wood
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foam
- Tape Backing Material: Vinyl Foam
- Tape Brand: 3M
- Tape Color: Black
- Tape Elongation (%): 200
- Tape Resistance Properties: UV-Resistant
- Tape Sub-Type: Sealing Foam Tape
- Tape Type: Sealing Foam Tape & Tape Shapes
- air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)Deskripsi:AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoranatribut:
- Density (g/cm³): 0.3
- Diameter (mm): 360
- Material: PTFE
- Tape Length (m): 12
- Tape Width (mm): 12
- NACHI TAPE Cello Tape (Solasi / Selotip)atribut:
- ICP: Yes
- MSDS: Yes
- RIGID+ PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:RIGID P.T.F.E SEAL TAPETerbuat dari 100% material PTFE (polytetrafluoroethylene) . Seal tape RIGID membantu mencegah kebocoran pada sambungan pipa atau fitting pipa.atribut:
- Size (inch): 1/2
- Thickness (mm): 0.075
- Pull Force (MPa): ≥ 8
- TRUSCO Seal Tape T Series (Selotip Pipa)atribut:
- Color: White
- Thickness (mm): 0.1
- Finishing Material: Base Material: Fluorine Resin
Daftar Harga sealing tape Terbaru October 2026
| TRUSCO Waterproof Sealing Tape (Lakban Kedap Air) | Rp61.900 |
| TRUSCO Waterproof Sealing Tape (Lakban Kedap Air / Lakban Busa) | Rp48.900 |
| NITTO Eput Sealer No. 686 (Lakban Penutup Celah / Lakban Busa) | Rp56.900 |
| Non Brand Sealing Foam Tape & Tape Shape (Lakban Busa Kedap Udara) | Rp169.900 |
| FROST KING Sealing Foam Tape & Tape Shape (Lakban Busa / Selotip Kedap Air) | Rp96.900 |
| TRUSCO Waterproof Sealing Sheet (Lakban Kedap Air) | Rp879.900 |
| Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp5.900 |
| TRUSCO Japanese Paper Bag Sealing Tape (Selotip) | Rp36.900 |
| FESTO Linear Drive | Rp9.499.900 |
| Burkle Tape Sealing PTFE (Isolasi Teflon) | Rp139.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ozP102014899-2.jpg)
/P103044918-1.jpg)
/P102031896-1.jpg)
/beP110010410-1.jpg)
/0lP109380021-2.jpg)
/P103024220-1.jpg)
/P101547718-2.jpg)
/huP105411642-1.jpg)

/ngP107950844-1.jpg)
/P103032380-1.jpg)
/raP109379982-4.jpg)
/17P111983043-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Sibiru%20Seal%20Tape/8bP106128299-1.jpg)
/P103023504-1.jpg)
/emP107959526-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/TRUSCO%20Seal%20Tape%20T%20Series%20(Selotip%20Pipa)/fbP105421551-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)